Skip Content
CHEST ALL-PURPOSE ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHEST ALL-PURPOSE ALUMINUM

WEATHER GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WGU674-5-01
  • Mfr. Model # 674-5-01
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3256
  • Shipping Weight 43.0 lbs

Technical Specs

  • Colour Black
  • Includes (2) Keys
  • Gauge 16
  • Item Truck Box Chest
  • Overall Depth 20-1/4"
  • Lid Style Single
  • Overall Height 19-1/4"
  • Mounting Style Bolt-On
  • Overall Width 47"
  • Locking System Keyed
  • Latch Mechanism Push-Button
  • Storage Capacity 10.0 cu. ft.
  • Features Extreme Protection Lock - Protects Against Break-Ins and has Tamper-Resistant Retracting Lock, Automotive Style Latch with Smooth 1-Touch Opening, Latch Linkage Protection
  • Body Material Aluminum
  • Cover Material Aluminum
  • Lid Type Non-Adjustable
  • Lid Hinge Yes
  • Weather Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list