Skip Content
CHEST ALL-PURPOSE ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHEST ALL-PURPOSE ALUMINUM

WEATHER GUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WGU664-0-01
  • Mfr. Model # 664-0-01
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3256
  • Shipping Weight 57.0 lbs

Technical Specs

  • Colour Silver
  • Includes (2) Keys
  • Gauge 16
  • Item Truck Box Chest
  • Overall Depth 20-1/4"
  • Lid Style Single
  • Overall Width 62"
  • Mounting Style Bolt-On
  • Overall Height 19-1/4"
  • Locking System Keyed
  • Latch Mechanism Push-Button
  • Storage Capacity 13.1 cu. ft.
  • Features Automotive Style Latch with Smooth 1-Touch Opening, Latch Linkage Protection, Extreme Protection Lock - Protects Against Break-Ins and has Tamper-Resistant Retracting Lock
  • Cover Material Aluminum
  • Body Material Aluminum
  • Lid Hinge Yes
  • Lid Type Non-Adjustable
  • Weather Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list