CHEST 66 10 DRAWERS RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHEST 66 10 DRAWERS RED

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT456627-10RD
  • Mfr. Model # 456627-10RD
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 515.0 lbs

Technical Specs

  • Colour Red
  • Depth 25"
  • Finish High Gloss
  • Gauge Drawers 18/Sides 16/Bottom 14
  • For Use With Mfr. No. J456646-12RD
  • Height 27"
  • Includes Drawer Liners
  • Item Tool Box Top Chest
  • Width 66"
  • Material Steel
  • Load Rating 700 lb.
  • Configuration 58W Compartment: 23-3/4D x 5-1/2H, 37-3/8W Left Bank: (3) 24-3/4D x 2-1/4H, (2) 24-3/4D x 3-3/8H, 18-5/8W Right Bank: (3) 24-3/4D x 2-1/4H, (2) 24-3/4D x 3-3/8H
  • Number of Drawers 10
  • Series 450
  • Drawer Slides Ball Bearing
  • Locking System Tubular Key Lock
  • Storage Capacity 24,684 cu. in.
  • Drawer Capacity 200 lb.
  • Features Aluminum Drawer Pulls, Full Extension Drawers
  • Handle Design Side, Folding
  • Number of Handles 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list