Skip Content
CHEST 6 DRAWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHEST 6 DRAWER

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWVRT5606BK
  • Mfr. Model # VRT5606BK
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 225.0 lbs

Product Details

Ball bearings slide on all drawers. Double wall steel contruction. High gloss powder coat scratch resistant paint. Extruded aluminum drawer handle trim. Comes with pre-cut drawer liners. Gas struts are in the lid for ease in opening and closing the lid.

Technical Specs

  • Colour Black
  • Features Ball Bearings Slides on All Drawers, 3/8" Rubber Top Mat Working Surface, Aluminium Protective Corners
  • Depth 23-1/2"
  • Finish High Gloss Scratch Resistant Powder Coat
  • Gauge 14
  • Height 18-1/4"
  • For Use With VRB-5610BK
  • Includes Pre-Cut Anti-Skid Drawer Liners, Heavy Duty Gas Struts
  • Item Drawer Chest
  • Material Steel
  • Configuration 56" W X 23-1/2" D X 18-1/4" H
  • Series Tech Series
  • Load Rating 720 lbs.
  • Locking System Keyed Locks
  • Width 56"
  • Handle Design Full Width Extruded Aluminium Drawer Handle Trim, Chrome Plated Side Handles
  • Drawer Slides Ball Bearing, Full Extension
  • Drawer Capacity 15,617 cu. in.
  • Storage Capacity 15,617 cu. in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list