Skip Content
CHEST 50 10 DRAWERS RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHEST 50 10 DRAWERS RED

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT455027-10RD
  • Mfr. Model # 455027-10RD
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 370.0 lbs

Technical Specs

  • Colour Red
  • Depth 25"
  • Height 27"
  • Item Tool Chest
  • Material Steel
  • Configuration 44-1/4W Compartment 23-1/4D x 5-1/4H, 28W Left Bank (2) 23D x 1-3/4H, (2) 23D x 3H, (1) 23D x4H, 13-7/16W Right Bank (2) 23D x 1-3/4H, (2) 23D x 3H, (1) 23D x4H
  • Features Double Wall Drawer Fronts
  • Width 50-1/2"
  • Number of Drawers 10
  • Load Rating 2800 lb.
  • Series 450
  • Drawer Slides Ball Bearing
  • Drawer Capacity 125 lb.
  • Locking System Key
  • Finish Gloss
  • For Use With 45 Series Cabinets
  • Gauge 20 - 22
  • Includes Drawer Liners
  • Handle Design Aluminum, Full-Width
  • Storage Capacity 17,641 cu. in.
  • Number of Handles 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list