Skip Content
CHEST 27 8 DRAWERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHEST 27 8 DRAWERS

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT442719-8RD
  • Mfr. Model # 442719-8RD
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 120.0 lbs

Technical Specs

  • Colour Red
  • Finish High Gloss
  • Depth 18"
  • For Use With 27" Wide Roller Cabinets
  • Height 19"
  • Gauge Drawers 18/Sides 16/Bottom 14
  • Includes Drawer Liners
  • Item Tool Box Top Chest
  • Material Steel
  • Load Rating 450 lb.
  • Width 27"
  • Configuration 11W Left Bank: (4) 16-1/8D x 1-7/8H, 23-1/4W Right Bank: (3) 16-1/8D x 1-7/8H, (1) 16-1/8D x 3-15/16H
  • Number of Drawers 8
  • Series 440
  • Locking System Tubular Key Lock
  • Storage Capacity 6392 cu. in.
  • Drawer Slides Ball Bearing
  • Drawer Capacity 100 lb.
  • Features Aluminum Drawer Pulls, Full Extension Drawers
  • Handle Design Folding Side
  • Number of Handles 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list