Skip Content
CHEMSPLASH 2 COVERALLS W/HOOD XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHEMSPLASH 2 COVERALLS W/HOOD XL

CHEMSPLASH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ENV7215GT-XL
  • Mfr. Model # 7215GT-XL
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2294
  • Shipping Weight 8.0 lbs

Technical Specs

  • Seam Style Sealed
  • Size X-Large
  • Item Coverall
  • Material ChemSplash 2(R)
  • Fabric Weight 2.1 oz.
  • Colour Gray
  • Standards ANSI/ISEA 101-1996 R2008, ASTM D 5034:2001, 5587:2003
  • Closure Type Zipper
  • Inseam 76.20"
  • Fits Waist Size 68.58"
  • Color Family Grays
  • Fits Chest Size 42"
  • Ankle Style Elastic
  • Cuff Style Elastic
  • Features Attached Hood, Elastic Wrists and Ankles

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List