CHEMICAL RESISTANT GLOVE,SZ 8,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CHEMICAL RESISTANT GLOVE,SZ 8,PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2YEL1
  • Mfr. Model # 2YEL1
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Application Manufacturing and Chemical Plants
  • Colour Green
  • Item Chemical Resistant Gloves
  • Cuff Straight
  • Resists Solvents, Animal Fats, Other Chemicals
  • Lining Interlock Knit
  • Supported / Unsupported Supported
  • Glove Size 8
  • Glove Length 12"
  • Glove Color Family Green
  • Chemical Resistant Glove Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list