CHEMICAL RESISTANT GLOVE,28 MIL,SZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CHEMICAL RESISTANT GLOVE,28 MIL,SZ

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2YEN5
  • Mfr. Model # 2YEN5
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Colour Orange
  • Application Manufacturing and Chemical Plants
  • Item Chemical Resistant Gloves
  • Supported / Unsupported Unsupported
  • Cuff Straight
  • Resists Acids, Ketones, Salts, Detergents, Alcohols, Alkalies, Fats
  • Lining Flock
  • Glove Texture Location Smooth
  • Glove Length 13"
  • Glove Color Family Orange
  • Glove Size 11
  • Glove Thickness 28.00 mil
  • Chemical Resistant Glove Material Natural Rubber Latex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list