Skip Content
CHEMICAL RESISTANT GLOVE,28 MIL,SZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CHEMICAL RESISTANT GLOVE,28 MIL,SZ

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2YEN3
  • Mfr. Model # 2YEN3
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application Manufacturing and Chemical Plants
  • Colour Orange
  • Item Chemical Resistant Gloves
  • Cuff Straight
  • Resists Acids, Ketones, Salts, Detergents, Alcohols, Alkalies, Fats
  • Supported / Unsupported Unsupported
  • Lining Flock
  • Glove Size 9
  • Glove Texture Location Smooth
  • Glove Length 13"
  • Glove Color Family Orange
  • Glove Thickness 28.00 mil
  • Chemical Resistant Glove Material Natural Rubber Latex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list