!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CHEMICAL RESISTANT GLOVE,22 MIL,SZ

CHEMICAL RESISTANT GLOVE,22 MIL,SZ

CONDOR

CHEMICAL RESISTANT GLOVE,22 MIL,SZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL RESISTANT GLOVE,22 MIL,SZ

CHEMICAL RESISTANT GLOVE,22 MIL,SZ

CONDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CDR2YEK2
  • Mfr. Model # 2YEK2
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Chemical Resistant Gloves
  • Glove Colour Family Green
  • Glove Size X-Large (10)
  • Standards USDA, FDA, 21 CFR
  • Colour Green
  • Glove Length 15 in
  • Glove Thickness 22.00 mil
  • Supported / Unsupported Unsupported

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list