CHEMICAL RESISTANT GLOVE,15 MIL,SZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CHEMICAL RESISTANT GLOVE,15 MIL,SZ

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR6JG01
  • Mfr. Model # 6JG01
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application Food and Chemical Processing, Machine Operations and Electronics and Automotive Assembly
  • Colour Green
  • Item Chemical Resistant Gloves
  • Resists Solvents, Animal Fats, Other Chemicals
  • Lining Flock
  • Glove Length 13"
  • Glove Texture Location Smooth
  • Glove Size 11
  • Glove Color Family Green
  • Glove Thickness 15.00 mil
  • Chemical Resistant Glove Material Nitrile
  • Special Features Abrasion, Puncture, Cut Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list