Skip Content
CHEMICAL RESISTANT GLOVE,15 MIL,SZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CHEMICAL RESISTANT GLOVE,15 MIL,SZ

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2YEJ7
  • Mfr. Model # 2YEJ7
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application Food Processing, Manufacturing and Chemical Plants
  • Colour Green
  • Item Chemical Resistant Gloves
  • Cuff Straight
  • Resists Solvents, Animal Fats, Other Chemicals
  • Supported / Unsupported Unsupported
  • Standards USDA, FDA, 21 CFR
  • Glove Texture Location Smooth
  • Glove Size 11
  • Glove Length 13"
  • Glove Color Family Green
  • Glove Thickness 15.00 mil
  • Lining Unlined
  • Chemical Resistant Glove Material Nitrile

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list