Skip Content
CHEMICAL RESISTANT GLOVE,10-1/2IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CHEMICAL RESISTANT GLOVE,10-1/2IN L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2YEN8
  • Mfr. Model # 2YEN8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Application Manufacturing and Chemical Plants
  • Colour Black
  • Item Chemical Resistant Gloves
  • Cuff Knit Wrist
  • Resists Chemicals, Oil, Grease
  • Supported / Unsupported Supported
  • Lining Jersey
  • Glove Length 10-1/2"
  • Glove Texture Location Smooth
  • Glove Size Medium
  • Glove Color Family Black
  • Chemical Resistant Glove Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list