Skip Content
CHEMICAL PROTECTION GLOVE,STRAIGHT,SIZE9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHEMICAL PROTECTION GLOVE,STRAIGHT,SIZE9

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL08354-9
  • Mfr. Model # 08354 LP SIZE 9,0
  • UNSPSC # 53102500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Application Cleaning, Petrochemicals, Specialty Chemicals, Laboratory Analysis, Refining-Oil and Petrol
  • Colour Green
  • Item Chemical Protection Glove
  • Resists Chemical Resistance to Many Chemicals
  • Cuff Straight
  • Standards ASTM/ANSI/EN
  • Supported / Unsupported Supported
  • Lining Interlock Cotton
  • Glove Length 14"
  • Glove Color Family Green
  • Glove Size 9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list