!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
CHEMICAL PROTECTION GLOVE,PINKED,SIZE 9

CHEMICAL PROTECTION GLOVE,PINKED,SIZE 9

ANSELL

CHEMICAL PROTECTION GLOVE,PINKED,SIZE 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL PROTECTION GLOVE,PINKED,SIZE 9

CHEMICAL PROTECTION GLOVE,PINKED,SIZE 9

ANSELL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ANL87208-9
  • Mfr. Model # 87208 SZ9
  • UNSPSC # 53102500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.253 lbs
Suggested Replacement Product
CHEMICAL-RESISTANT GLOVES, PINKED CUFF, 13 IN, CITRUS ORN, L, NATURAL RUBBER LATEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.85 / PAIR

EHC: EHC :

Technical Specs

  • Item Chemical Protection Glove
  • Glove Colour Family Orange
  • Glove Size Large (9)
  • Supported / Unsupported Unsupported
  • Colour Citrus Orange
  • Glove Length 13 in
  • Standards ASTM/ANSI/EN

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list