Skip Content
CHEMICAL PROTECTION GLOVE,PINKED,SIZE 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHEMICAL PROTECTION GLOVE,PINKED,SIZE 8

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL87208-8
  • Mfr. Model # 87208 SZ8
  • UNSPSC # 53102500
  • CATALOGUE PAGE # 2408
  • Shipping Weight 0.224 lbs

Technical Specs

  • Application Chemical Processing, Chemical Plants and Transportation, Handling Acids, Alkalies, Alts and Ketones
  • Finish Recessed Diamond
  • Colour Citrus Orange
  • Length 13"
  • Material Natural Rubber Latex
  • Item Chemical Protection Glove
  • Size 8
  • Cuff Pinked
  • Thickness 29 mil
  • Resists Grip on Wet or Dry Objects
  • Standards ASTM/ANSI/EN
  • Lining Flocked Lined
  • Supported / Unsupported Unsupported
  • Glove Length 13"
  • Glove Size 8
  • Glove Color Family Orange

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List