CHEMICAL PROTECTION GLOVE,GAUNTLET,SZE11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHEMICAL PROTECTION GLOVE,GAUNTLET,SZE11

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL58-535B11
  • Mfr. Model # 58-535B-11
  • UNSPSC # 53102500
  • CATALOGUE PAGE # 2404
  • Shipping Weight 0.323 lbs

Technical Specs

  • Colour Sea Green/Gray
  • Application Chemical Handling
  • Item Chemical Protection Glove
  • Cuff Gauntlet
  • Standards ASTM/ANSI/EN
  • Lining Acrylic Liner
  • Resists Chemical
  • Supported / Unsupported Supported
  • Glove Texture Location Smooth
  • Glove Length 14"
  • Glove Color Family Green
  • Glove Size 11

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list