CHEMICAL PROTECTION GLOVE,GAUNTLET,SZE10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHEMICAL PROTECTION GLOVE,GAUNTLET,SZE10

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL58-530B10
  • Mfr. Model # 58-530B-10
  • UNSPSC # 53102500
  • CATALOGUE PAGE # 2404
  • Shipping Weight 0.28 lbs

Technical Specs

  • Application Chemical Handling
  • Colour Sea Green/Gray
  • Item Chemical Protection Glove
  • Cuff Gauntlet
  • Resists Chemical
  • Standards ASTM/ANSI/EN
  • Lining Acrylic Liner
  • Supported / Unsupported Supported
  • Glove Texture Location Smooth
  • Glove Length 12"
  • Glove Size 10
  • Glove Color Family Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list