CHEMICAL MIXING DISPENSER,BOTTLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHEMICAL MIXING DISPENSER,BOTTLES

TOLCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2UY29
  • Mfr. Model # 2UY29
  • UNSPSC # 23191101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

Use with thin, flowing products only. Graduated in one quarter oz. and 5 mL increments. Design is manual squeeze and pour. Includes 28mm quart adaptor.

Technical Specs

  • Features Manual Squeeze and Pour, Dispenses Up to 3 oz. (90ml)
  • Item Chemical Mixing Dispenser
  • Includes 28mm Quart Adaptor
  • Number of Chemicals Dispensed 1
  • Fills 1 qt. Bottle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list