Skip Content
CHEMICAL CONTAINMENT FILTER SYSTEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CHEMICAL CONTAINMENT FILTER SYSTEM

PENTEK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4BB53
  • Mfr. Model # 4BB53
  • UNSPSC # 40161502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Colour -
  • Includes Housings, Cartridges, Saddle Valve, Tubings, Faucet, Metering Shutoff Device And Mounting Bracket
  • Cartridges Required 2
  • Microns 7
  • Housing Material Polypropylene
  • Standards NSF 42
  • Head Material Polypropylene
  • Reduces Chlorine, Taste, Odor, Lead, Mercury, Asbestos, Cyst, and VOC's
  • Item Chemical Contaminant Filter System
  • Flow Rate 0.5 gpm
  • Max. Temp. 100 Degrees F
  • Overall Height 14"
  • Connection 1/4" NPT
  • Overall Width 10-1/2"
  • Sub-Category Drop-in Cartridge Filter Systems
  • Max. Pressure 125 PSI
  • Service Life 1200 gal.
  • With Gauge/Without Gauge Without Gauge
  • Number of Cartridges Required 2
  • With Valve/Without Valve With Valve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list