Skip Content
CHEMICAL BURN KIT, 24U, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHEMICAL BURN KIT, 24U, PLASTIC

DENTEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEN81-6327-0
  • Mfr. Model # 81-6327-0
  • UNSPSC # 42311504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Width 9-1/2"
  • Height 3"
  • Number of Components 14
  • Case Material Plastic
  • Colour White
  • For Use With Industry, Food Service, Emergency Services, Personal Use
  • First Aid Kit Primary Application General Purpose

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list