Skip Content
CHEM SOCK 3INX10FT 12/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHEM SOCK 3INX10FT 12/PK

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRCH310-12
  • Mfr. Model # CH310-12
  • UNSPSC # 47131909
  • CATALOGUE PAGE # 2679
  • Shipping Weight 30.0 lbs

Technical Specs

  • Item Absorbent Sock
  • Length 10 ft.
  • Colour Green
  • Diameter 3"
  • Fluids Absorbed Chemical
  • Material Polypropylene
  • Volume Absorbed Per Pkg. 30 gal.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list