Skip Content
CHEM ROLL 30INX150FT HVY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHEM ROLL 30INX150FT HVY

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRCH30150H
  • Mfr. Model # CH30150H
  • UNSPSC # 47131909
  • CATALOGUE PAGE # 2679
  • Shipping Weight 25.0 lbs

Technical Specs

  • Item Absorbent Roll
  • Colour Yellow
  • Length 150 ft.
  • Width 30"
  • Material Polypropylene
  • Absorbency Weight Heavy
  • Volume Absorbed Per Pkg. 40 gal.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list