Skip Content
CHEM RESIST GLV PVC 12IN L OLIVE GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

CHEM RESIST GLV PVC 12IN L OLIVE GR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR22KA70
  • Mfr. Model # 22KA70
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Application Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing with Soaps and Detergent Formulations, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Oils, Acids, Caustics and Alcohols, Handl
  • Item Chemical Resistant Gloves
  • Colour Olive Green
  • Cuff Gauntlet
  • Standards EN 388, EN 374
  • Lining Jersey
  • Resists Abrasion, Chemicals, Oils
  • Supported / Unsupported Supported
  • Special Features Rough Nonslip Grip, Curved, Preflexed Fingers and Wing Thumb for a Natural Fit and Flexibility
  • Glove Length 12"
  • Glove Color Family Green
  • Glove Size Large
  • Chemical Resistant Glove Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list