Skip Content
CHEM RESIST GLOVE PVC 18IN L RED PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CHEM RESIST GLOVE PVC 18IN L RED PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR22KA61
  • Mfr. Model # 22KA61
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.72 lbs

Technical Specs

  • Application Manufacturing, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete, Hexavalent Chromium Protection
  • Colour Red Brown
  • Item Chemical Resistant Gloves
  • Cuff Gauntlet
  • Standards EN 388, EN 374
  • Resists Abrasion, Acids, Oils, Solvents
  • Lining Jersey
  • Supported / Unsupported Supported
  • Special Features Nitrile-Reinforced Coating, Nonslip Wet Grip
  • Glove Length 18"
  • Glove Color Family Red
  • Glove Size Large
  • Chemical Resistant Glove Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list