Skip Content
CHEM RESIST GLOVE PVC 14IN L PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHEM RESIST GLOVE PVC 14IN L PR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR22KA67
  • Mfr. Model # 22KA67
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.69 lbs

Technical Specs

  • Application Construction, Decontamination, Masonry, Fuel Transport, Maintenance, Refineries, Utility Service, Fishing, Garbage Collection, Cleaning
  • Colour Blue
  • Item Chemical Resistant Gloves
  • Cuff Gauntlet
  • Lining Kevlar(R)
  • Standards EN 388, EN 374
  • Resists Chemicals, Cuts, Oils
  • Supported / Unsupported Supported
  • Special Features Eliminate Need to Wear 2 Gloves
  • Glove Length 14"
  • Glove Color Family Blue
  • Glove Size Large
  • Chemical Resistant Glove Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list