CHEM FEED PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CHEM FEED PUMP

MEC-O-MATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2P300
  • Mfr. Model # 2P300
  • UNSPSC # 40151552
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.25 lbs

Technical Specs

  • Diaphragm Material PTFE
  • Includes Viton Valve Seats, Pressure Relief Release Valve, Anti Fouling Injection Fitting and Foot Valve Strainer
  • Item Diaphragm Metering Pump
  • Ball Material Ceramic
  • Max. Strokes per Minute 10
  • Body Material Polycarbonate
  • Number of Feeds 1
  • Head and Fitting Material PVC
  • cc/Min. 31.6
  • Motor RPM 10
  • Hz 60
  • Self-Priming Yes
  • Tubing Material Polyethylene
  • Standards ETL, cETL, ETLsanitary, CE
  • Max. Viscosity 300 CPS
  • Voltage 115
  • Turn Down Ratio 2:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list