Skip Content
CHELSEAJACKET S RACER BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHELSEAJACKET S RACER BLUE

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH71047-530S
  • Mfr. Model # 71047-530S
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Colour Blue
  • Material 100% Polyester/Polyamide/Lycra
  • Size Small
  • Closure Type Zipper
  • Number of Inside Pockets 1
  • Fabric Weight 210 g/m²
  • Gender Men's
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list