Skip Content
CHELSEAJACKET M RACER BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHELSEAJACKET M RACER BLUE

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH71047-530M
  • Mfr. Model # 71047-530M
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Colour Blue
  • Size Medium
  • Material 100% Polyester/Polyamide/Lycra
  • Closure Type Zipper
  • Fabric Weight 210 g/m²
  • Gender Men's
  • Number of Inside Pockets 1
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list