CHELSEAJACKET 2XL RACER BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHELSEAJACKET 2XL RACER BLUE

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH71047-530-2XL
  • Mfr. Model # 71047-530-2XL
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Material 100% Polyester/Polyamide/Lycra
  • Colour Blue
  • Size 2X-Large
  • Closure Type Zipper
  • Gender Men's
  • Number of Inside Pockets 1
  • Fabric Weight 210 g/m²
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list