CHELSEA JACKET S BLK/CHARCOAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHELSEA JACKET S BLK/CHARCOAL

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH76040-999M
  • Mfr. Model # 76040-999M
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Colour Black/Charcoal
  • Material 79% Cotton/21% Polyester
  • Closure Type Storm Flap with Zipper
  • Size Medium
  • Fabric Weight 219 g/m²
  • Gender Men's
  • Number of Outside Pockets 4
  • Number of Inside Pockets 2
  • Length 31-1/2"
  • Includes Reinforcements At Shoulders, Elbows, Cuffs and Hem, Extra Padding At Shoulders, Reflective Detail, Snap Adjustment At Each Side of Waist, Hook-and-Loop Adjustments At Cuffs
  • Item Chelsea Jacket
  • Insulated No
  • Fits Chest Size 47" - 48-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list