Skip Content
CHELSEA JACKET S BLK/CHARCOAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHELSEA JACKET S BLK/CHARCOAL

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH76040-999-3XL
  • Mfr. Model # 76040-999-3XL
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Material 79% Cotton/21% Polyester
  • Colour Black/Charcoal
  • Fabric Weight 219 g/m²
  • Size 3X-Large
  • Closure Type Storm Flap with Zipper
  • Gender Men's
  • Number of Inside Pockets 2
  • Number of Outside Pockets 4
  • Item Chelsea Jacket
  • Includes Reinforcements At Shoulders, Elbows, Cuffs and Hem, Extra Padding At Shoulders, Reflective Detail, Snap Adjustment At Each Side of Waist, Hook-and-Loop Adjustments At Cuffs
  • Length 30"
  • Insulated No
  • Fits Chest Size 37-1/2" - 39"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list