Skip Content
CHEK,HOLE 0.4-0.7IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHEK,HOLE 0.4-0.7IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT526-123
  • Mfr. Model # 526-123
  • UNSPSC # 41113901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Features Protective Dial Gage Cover
  • Graduations 0.0001"
  • Includes Case
  • Material Hardened Steel Contact Points
  • Item Dial Bore Gage
  • Probe Depth (In.) 2.40
  • Dial Reading 0-5-0
  • Measuring Range (In.) 0.4 to 0.7
  • Measuring Range (In./mm) 0.4 - 0.7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list