Skip Content
CHEESECLOTH, GRADE 40,70 YD. L,36 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHEESECLOTH, GRADE 40,70 YD. L,36 I

IDEALFOLD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LGK8
  • Mfr. Model # 6LGK8
  • UNSPSC # 31211915
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Technical Specs

  • For Use With Paints, Stains, Cleansers, Polishes
  • Colour White
  • Item Cheesecloth 24/20, Beached Grade 40
  • Width 36"
  • Construction 4 Ply Cotton
  • Length 70 yd.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list