Skip Content
CHEESECLOTH,GRADE 10, 80 YD. L,36 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHEESECLOTH,GRADE 10, 80 YD. L,36 I

IDEALFOLD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LGK7
  • Mfr. Model # 6LGK7
  • UNSPSC # 31211915
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Colour White
  • Length 80 yd.
  • For Use With Paints, Stains, Cleansers, Polishes
  • Item Cheesecloth 20/12, Bleached Grade 10
  • Construction 4 Ply Cotton
  • Width 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list