Skip Content
CHECK VALVE,PVC AND EPDM,3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHECK VALVE,PVC AND EPDM,3/8 IN

GEORG FISCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33Z876
  • Mfr. Model # 33Z876
  • UNSPSC # 40141618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Check Valve
  • Length 4-1/8"
  • Material of Construction PVC and EPDM
  • Size 3/8"
  • Mounting Position Horizontal or Vertical
  • Seat Material EPDM
  • Spring Material Stainless Steel
  • Max. Temp. 140 Degrees F
  • Width 1-31/32"
  • Overall Height 1-31/32"
  • Seal Material EPDM
  • Sub-Category PVC
  • Connection Type Socket/Threaded
  • Cracking Pressure 2 - 3 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list