Skip Content
CHECK VALVE PIPE 3/4 IN X 1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHECK VALVE PIPE 3/4 IN X 1 IN

CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTLP7510-1EP
  • Mfr. Model # P7510-1EP
  • UNSPSC # 40141622
  • CATALOGUE PAGE # 2796
  • Shipping Weight 0.713 lbs

Technical Specs

  • Flow Range Free Air (CFM) 0 - 60
  • Application Air
  • Hex Size (In.) 1-5/16
  • Inlet (In.) 3/4 (F)NPT
  • Material Brass
  • Item Check Valve
  • Length (In.) 3-1/2
  • Outlet (In.) 1 (F)NPT
  • Mounting In-Tank
  • Max. Temp. (F) 400 Degrees
  • Max. Pressure (PSI) 450
  • Spring Material Stainless Steel
  • Poppet Glass-Filled FluoroPolymer
  • Thread Coating Vibre-Seal(R)
  • Tap Size 1/8"
  • Type In Tank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list