Skip Content
CHECK VALVE PIPE 1/2 IN X 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHECK VALVE PIPE 1/2 IN X 1/2 IN

CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTLP5050-1EP
  • Mfr. Model # P5050-1EP
  • UNSPSC # 40141622
  • CATALOGUE PAGE # 2796
  • Shipping Weight 0.344 lbs

Technical Specs

  • Application Air
  • Hex Size (In.) 1
  • Inlet (In.) 1/2 (F)NPT
  • Item Check Valve
  • Length (In.) 3
  • Flow Range Free Air (CFM) 0 - 20
  • Material Brass
  • Max. Temp. (F) 400 Degrees
  • Max. Pressure (PSI) 450
  • Outlet (In.) 1/2 (F)NPT
  • Mounting In-Tank
  • Spring Material Stainless Steel
  • Poppet Glass-Filled FluoroPolymer
  • Tap Size 1/8"
  • Thread Coating Vibre-Seal(R)
  • Type In Tank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list