CHECK VALVE INLINE 3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHECK VALVE INLINE 3/8 IN

CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTLIC38AB
  • Mfr. Model # IC38AB
  • UNSPSC # 40141622
  • CATALOGUE PAGE # 2796
  • Shipping Weight 0.19 lbs

Technical Specs

  • Flow Range Free Air (CFM) 0 - 12
  • Application Air
  • Inlet (In.) 3/8 (F)NPT
  • Hex Size (In.) 13/16
  • Item Check Valve
  • Length (In.) 2-3/4
  • Material Brass
  • Max. Temp. (F) 400 Degrees
  • Mounting In-Line
  • Outlet (In.) 3/8 (F)NPT
  • Max. Pressure (PSI) 450
  • Spring Material Stainless Steel
  • Poppet Glass-Filled FluoroPolymer
  • Type In Line
  • Hold Back Pressure (PSI) 400
  • Disc Positive Seating Flouropolymer, for Maximum Air Flow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list