Skip Content
CHECK VALVE,CONTROL,3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHECK VALVE,CONTROL,3/4 IN

SHARKBITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19F918
  • Mfr. Model # 19F918
  • UNSPSC # 40141622
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Check Valve
  • Material of Construction Brass
  • Size 3/4"
  • Length 3-17/64"
  • Mounting Position Horizontal Or Vertical
  • Standards IAPMO, UPC, IPC, CPUC Listed, ANSI/NSF-61, IGC 188
  • Seat Material EPDM
  • Compliance Certified For Use in Potable Water Applications
  • Spring Material Stainless Steel
  • Width 1-21/64"
  • Max. Temp. 150 Degrees F
  • Overall Height 1-21/64"
  • Screen Material Nylon
  • Seal Material EPDM
  • Sub-Category Brass
  • Cap to Inlet Center 3/4"
  • Connection Type Push
  • Cracking Pressure 2 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list