CHECK VALVE COMP 1/2 IN X 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHECK VALVE COMP 1/2 IN X 1/2 IN

CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTLC5050-1EP
  • Mfr. Model # C5050-1EP
  • UNSPSC # 40141622
  • CATALOGUE PAGE # 2796
  • Shipping Weight 0.26 lbs

Technical Specs

  • Inlet (In.) 1/2 O.D.
  • Application Air
  • Hex Size (In.) 7/8
  • Item Check Valve
  • Flow Range Free Air (CFM) 0 - 20
  • Length (In.) 2-7/8
  • Max. Pressure (PSI) 450
  • Outlet (In.) 1/2 (M)NPT
  • Max. Temp. (F) 400 Degrees
  • Material Brass
  • Mounting In-Tank
  • Poppet Glass-Filled FluoroPolymer
  • Spring Material Stainless Steel
  • Thread Coating Vibre-Seal(R)
  • Tap Size 1/8"
  • Type In Tank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list