CHECK VALVE CAST BRASS 1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHECK VALVE CAST BRASS 1 IN

CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTLCB10
  • Mfr. Model # CB10
  • UNSPSC # 40141622
  • CATALOGUE PAGE # 2796
  • Shipping Weight 1.75 lbs

Technical Specs

  • Application Air
  • Flow Range Free Air (CFM) 0 - 115
  • Inlet (In.) 1 (F)NPT
  • Item Check Valve
  • Length (In.) 3-1/2
  • Max. Temp. (F) 450 Degrees
  • Material Brass
  • Outlet (In.) 1 (F)NPT
  • Max. Pressure (PSI) 250
  • Mounting In-Line
  • Spring Material Stainless Steel
  • Poppet Glass-Filled FluoroPolymer
  • Type Air
  • Disc Positive Seating Flouropolymer, for Maximum Air Flow
  • Tap Size 1/8" for Pressure Switch Unloader Connection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list