Skip Content
CHECK VALVE CAST BRASS 1/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHECK VALVE CAST BRASS 1/8 IN

CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTLCB13
  • Mfr. Model # CB13
  • UNSPSC # 40141622
  • CATALOGUE PAGE # 2796
  • Shipping Weight 0.375 lbs

Technical Specs

  • Application Air
  • Item Check Valve
  • Inlet (In.) 1/8 (F)NPT
  • Flow Range Free Air (CFM) 0 - 12
  • Length (In.) 1-3/4
  • Material Brass
  • Max. Temp. (F) 450 Degrees
  • Outlet (In.) 1/8 (F)NPT
  • Mounting In-Line
  • Max. Pressure (PSI) 250
  • Poppet Glass-Filled FluoroPolymer
  • Spring Material Stainless Steel
  • Type Air
  • Disc Positive Seating Flouropolymer, for Maximum Air Flow
  • Tap Size 1/8" for Pressure Switch Unloader Connection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list