Skip Content
CHECK VALVE CAST BRASS 1-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHECK VALVE CAST BRASS 1-1/2 IN

CONTROL DEVICES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTLCB15
  • Mfr. Model # CB15
  • UNSPSC # 40141622
  • CATALOGUE PAGE # 2796
  • Shipping Weight 2.75 lbs

Technical Specs

  • Flow Range Free Air (CFM) 0 - 160
  • Application Air
  • Inlet (In.) 1/2 (F)NPT
  • Item Check Valve
  • Length (In.) 4-1/8
  • Material Brass
  • Max. Temp. (F) 450 Degrees
  • Outlet (In.) 1-1/2 (F)NPT
  • Max. Pressure (PSI) 250
  • Mounting In-Line
  • Poppet Glass-Filled FluoroPolymer
  • Spring Material Stainless Steel
  • Type Air
  • Tap Size 1/8" for Pressure Switch Unloader Connection
  • Disc Positive Seating Flouropolymer, for Maximum Air Flow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list