Skip Content
CHECK VALVE BRNZ 2 1/2 IN FNPT INLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHECK VALVE BRNZ 2 1/2 IN FNPT INLT

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI6110901
  • Mfr. Model # 6110901
  • UNSPSC # 40141622
  • CATALOGUE PAGE # 1829
  • Shipping Weight 1.0 lbs

Product Details

Ball cone in-line check valves. Offers reliable protection against reverse flow and resistance to chemicals and corrosion. 400 PSIG CWP. 125 PSIG steam rating at 350 degrees F maximum.

Technical Specs

  • Item Ball Cone Spring Check Valve
  • Length 7"
  • Material of Construction Bronze
  • Max. Temp. 406 Degrees F
  • Size 2-1/2"
  • Width 7"
  • Mounting Position Vertical or Horizontal
  • Seat Material RPTFE
  • Overall Height 3-1/2"
  • Spring Material Stainless Steel
  • Connection Type FNPT
  • Cracking Pressure 0.5 PSI
  • Max. Steam Pressure 125 PSI SWP
  • Max. Water Pressure 400 PSI Non Shock CWP
  • Sub-Category Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list