CHECK VALVE BRNZ 1/2 IN FNPT INLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHECK VALVE BRNZ 1/2 IN FNPT INLET

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI6110301
  • Mfr. Model # 6110301
  • UNSPSC # 40141622
  • CATALOGUE PAGE # 1829
  • Shipping Weight 0.45 lbs

Product Details

Ball cone in-line check valves. Offers reliable protection against reverse flow and resistance to chemicals and corrosion. 400 PSIG CWP. 125 PSIG steam rating at 350 degrees F maximum.

Technical Specs

  • Length 4.2"
  • Item Ball Cone Spring Check Valve
  • Max. Temp. 406 Degrees F
  • Size 1/2"
  • Material of Construction Bronze
  • Width 2-5/16"
  • Overall Height 1-1/8"
  • Mounting Position Vertical or Horizontal
  • Connection Type FNPT
  • Cracking Pressure 0.5 PSI
  • Seat Material RPTFE
  • Spring Material Stainless Steel
  • Max. Steam Pressure 125 PSI
  • Max. Water Pressure 400 PSI Non Shock CWP
  • Compliance This Product is not Intended for Potable Water Applications (Human Consumption - Drinking and Cooking) and has not been Designed to be Compliant with the "Safe Drinking Water Act" Requirements for Low Lead in Potable Water Applications, This Item is for Use only in Non-potable (Non-Human Consumption) Water Applications, This Item is Restricted for Conveying or Dispensing Water for Potable Use (Human Consumption)
  • Standards Canadian Reg. No: 0C11218.5C
  • Seal Material RPTFE
  • Flow Cv 1.40
  • Sub-Category Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list