CHECK VALVE,4 IN,FNPT,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CHECK VALVE,4 IN,FNPT,PVC

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AAU1
  • Mfr. Model # 5AAU1
  • UNSPSC # 40141618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Item Check Valve
  • Size 4"
  • Length 13"
  • Material of Construction PVC
  • Mounting Position Vertical Flow Up
  • Seat Material EPDM
  • Spring Material -
  • Compliance -
  • Standards NSF 61
  • Max. Temp. 140 Degrees F
  • Width 8-9/16"
  • Seal Material EPDM
  • Overall Height 8-9/16"
  • Flow 275 gpm
  • Connection Type FNPT
  • Sub-Category PVC
  • Cracking Pressure 3 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list