Skip Content
CHECK VALVE,3 IN,SKT,PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHECK VALVE,3 IN,SKT,PVC

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AAR1
  • Mfr. Model # 5AAR1
  • UNSPSC # 40141618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Length 10-1/2"
  • Item Check Valve
  • Size 3"
  • Material of Construction PVC
  • Mounting Position Vertical Flow Up
  • Seat Material Viton
  • Standards NSF 61
  • Spring Material -
  • Compliance -
  • Max. Temp. 140 Degrees F
  • Width 6-9/16"
  • Seal Material Viton
  • Overall Height 6-9/16"
  • Flow 150 gpm
  • Sub-Category PVC
  • Cracking Pressure 3 psi
  • Connection Type SKT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list