Skip Content
CHECK VALVE,3 IN,SKT,CPVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CHECK VALVE,3 IN,SKT,CPVC

HAYWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AAW9
  • Mfr. Model # 5AAW9
  • UNSPSC # 40141618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.58 lbs

Technical Specs

  • Length 10-1/2"
  • Item Check Valve
  • Material of Construction CPVC
  • Size 3"
  • Seat Material EPDM
  • Mounting Position Vertical Flow Up
  • Standards NSF 61
  • Spring Material -
  • Compliance -
  • Max. Temp. 190 Degrees F
  • Width 6-9/16"
  • Seal Material EPDM
  • Overall Height 6-9/16"
  • Sub-Category CPVC
  • Flow 150 gpm
  • Connection Type SKT
  • Cracking Pressure 3 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list